9213 SL001 - ALPHA WIRE - | Anixter
9213 SL001 | ALPHA WIRE

ALPHA WIRE | 9213 SL001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 13 AWG, Braid, 3700 V, PVC Jacket, 0.405 Jacket Diameter, 0.045 Jacket Thickness, 0.285 Core Diameter, 7/0296 Stranding

  • Manufacturer # 9213 SL001
  • Anixter #A9213
Braid %: 96% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 213
Conductor Material: SILVER COATED COPPER
Conductor Size: 13 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Mil-C-17: M17 / 074-RG213
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
MIL - MIL-C 17D_74A RG-213_U Type

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items