9217 BK001 - ALPHA WIRE - | Anixter
9217 BK001 | ALPHA WIRE

ALPHA WIRE | 9217 BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 10 AWG, Braid, 5200 V, PVC Jacket, 0.545 Jacket Diameter, 0.056 Jacket Thickness, 0.37 Core Diameter, 1/106 Stranding

  • Manufacturer # 9217 BK001
  • Anixter #A9217
Approx. Wt. lb./1,000 ft.: 230
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 217
Conductor Diameter: 0.106 INCHES
Conductor Material: BARE COPPER
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.016/10/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.370
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.545
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Mil-C-17: M17 / 078-RG217
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.545
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG217
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-95% BC Braids
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
MIL-C-17D_78A RG-217_U

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items