9221 010500 - BELDEN - 75 OHM Miniature | Anixter
9221 010500 | BELDEN

BELDEN | 9221 010500 | 75 OHM Miniature Coax, 30 AWG stranded (7x38) .012" tinned copper conductor, foam HDPE insulation, tinned copper braid shield, black PVC jacket

  • Manufacturer # 9221 010500
  • Anixter #B9221
Approx. Wt. lb./1,000 ft.: 9
Braid %: 89% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.048 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.058
Jacket Material Color (O.D. in.): PVC/BLK/0.097
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: MINI
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 89% TC Braid
Vendor: Belden
Description

Coax - 75 OHM Miniature Coax

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items