9223 0101000 - BELDEN - Coax - Low Noise 22 | Anixter
9223 0101000 | BELDEN

BELDEN | 9223 0101000 | Coax - Low Noise 22 AWG LOW NOISE Coax Cable Black

  • Manufacturer # 9223 0101000
  • Anixter #B9223
Approx. Wt. lb./1,000 ft.: 24
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor Diameter: 0.0370 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.030/22/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.036/PE/0.112
Jacket Material Color (O.D. in.): PVC/BLK/0.195
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: LOW TRIBOELECTRIC NOISE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: Duobond + 95% TC Braid
Vendor: Belden
Description

Low noise, RG-58/U Type, 22 AWG stranded (7x30) .030" TC conductor, polyethylene insulation, conductive layer, Duobond II + TC braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items