9223 BK001 | ALPHA WIRE

ALPHA WIRE | 9223 BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 19 AWG, Braid, 1400 V, PVC Jacket, 0.212 Jacket Diameter, 0.026 Jacket Thickness, 0.116 Core Diameter, 1/035 Stranding

  • Manufacturer # 9223 BK001
  • Anixter #A9223
Approx. Wt. lb./1,000 ft.: 38
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 223
Conductor Diameter: 0.0350 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 19 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.035/19/SCC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.116
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.212
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Mil-C-17: M17 / 084-RG223
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.212
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG223
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-99% SCC Braids
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

MIL-C-17D_84B RG-223_U
CA Prop 65

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items