9231 0081000 - BELDEN - Coax - RG-59/U Type | Anixter
9231 0081000 | BELDEN

BELDEN | 9231 0081000 | Coax - RG-59/U Type 20 AWG PE DBL BRD PVC Gray

  • Manufacturer # 9231 0081000
  • Anixter #B9231
Approx. Wt. lb./1,000 ft.: 76
Braid %: 98% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.025 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.031/20/BC
Conductor Type: SOLID CONDUCTOR
Conductor: 20 AWG Solid Copper
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.198
Jacket Material Color (O.D. in.): NC-PVC/GRY/0.305
Jacket Material: HDPE-HIGH DENSITY POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
No. of Conductors: 1 Coax Double Braid
Nom. O.D. (in.): 0.305
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMH
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 98% TC Double Braid
Vendor: Belden
Weight lb./1,000 ft.: 76
_NEC Rating: CMH
Description

20 AWG solid .031" bare copper conductor, polyethylene insulation, tinned copper/bare copper braid shield (98% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items