9232 0101000 | BELDEN

BELDEN | 9232 0101000 | Coax - RG-11/U Type 75 OHM Triax Black

  • Manufacturer # 9232 0101000
  • Anixter #B9232
Approx. Wt. lb./1,000 ft.: 142
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 15 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.064/15/BC
Conductor Type: 15 AWG Str (19x27) BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.312
Jacket Color and Type: Black Polyethylene
Jacket Material Color (O.D. in.): CSPE/BLK/0.520
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.520
Notes/Special Features: TRIAX
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-90% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 145
Description

15 AWG stranded (19x27) .064" bare copper conductor, foam HDPE insulation, paper tape separator, bare copper braid shields (90% coverage), CSPE - Chlorosulphonated Polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items