9239 0101000 - BELDEN - Low noise coax | Anixter
9239 0101000 | BELDEN

BELDEN | 9239 0101000 | Low noise coax cable, RG-174/U Type, 26 AWG stranded (7x34) .019" bare copper-covered steel conductor, polyethylene insulation, conductive layer, TC braid shield (90% coverage), PVC jacket

  • Manufacturer # 9239 0101000
  • Anixter #B9239
Approx. Wt. lb./1,000 ft.: 8
Braid %: 90% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 174
Conductor Diameter: 0.064 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.019/26/CCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.044/PVC/0.056
Jacket Material Color (O.D. in.): PVC/BLK/0.101
Jacket Material: HYP-HYPALON CSP CHLOROSULPHONATED POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: LOW TRIBOELECTRIC NOISE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG174
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 90% TC Braid
Vendor: Belden
Description

Special Audio, Communication and Instrumentation Coax Cable, Miniature Instrumentation and Low Triboelectric Noise Coax.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items