9250 0101000 | BELDEN

BELDEN | 9250 0101000 | Twinax - Twinaxial Cable RG-22B/U Twinax Black

  • Manufacturer # 9250 0101000
  • Anixter #B9250
Approx. Wt. lb./1,000 ft.: 121
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 22
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.048/18/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 95
Impedance: 95 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): PVC/BLK/0.420
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16
Nom. Core O.D. (in.): 0.285
Nom. O.D. (in.): 0.416
Notes/Special Features: TWINAX 2C
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG22
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: 2-95% TC Braids
Vel. of Prop.%: 66
Vendor: Belden
Description

18 AWG stranded (7x26) bare copper conductors, polyethylene insulation, polyethylene inner jacket, tinned copper double braid shield (95% coverage), non-contaminating PVC outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items