9258 0101000 - BELDEN - Coax - RG-8X Type | Anixter
9258 0101000 | BELDEN

BELDEN | 9258 0101000 | Coax - RG-8X Type RG-8X Type Coax Black

  • Manufacturer # 9258 0101000
  • Anixter #B9258
Approx. Wt. lb./1,000 ft.: 40
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor AWG: 16 AWG Str (19x29) bare copper
Conductor Diameter: 0.058 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.058
Conductor Size: 16 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.058/16/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.155
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.242
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: CM
Description

RG-8X type, 16 AWG stranded (19x29) .058" bare copper conductor, gas-injected FPE insulation, bare copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items