9261 0601000 - BELDEN - Multi-Conductor | Anixter
9261 0601000 | BELDEN

BELDEN | 9261 0601000 | Multi-Conductor Cable, 12 Conductors, 20 AWG, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 9261 0601000
  • Anixter #B9261
Approx. Wt. lb./1,000 ft.: 119
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 12 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.016
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.040
NEC Rating: NEC CMG
No. of Conductors: 12
Nom. Capacitance (pF/ft.): 26
Nom. O.D. (in.): 0.396
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: 85% TC Spiral
Stranding: 7x28
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 2R
Description

20 AWG stranded (7x28) tinned copper conductors PVC insulation, tinned copper braid shield (85% shield coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items