9262 0081000 - BELDEN - Composite - Cables | Anixter
9262 0081000 | BELDEN

BELDEN | 9262 0081000 | Composite - Cables for TV Cameras and CCTV 12 20 AWG,1 22 AWG,PVC,FPE S PVC Gray

  • Manufacturer # 9262 0081000
  • Anixter #B9262
Approx. Wt. lb./1,000 ft.: 157
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.03 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 7/0.031/22/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Jacket Material Color (O.D. in.): PVC/GRY/0.406
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Notes/Special Features: WITH 20 AWG - 12C OD 0.406
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: 22-13C
Rating: CL2X
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC Braid
Vendor: Belden
Description

13 conductor (1 coax, 12 cond), remote control and video cable, foam polyethylene (coax) and PVC (cond) insulation, coax: BC braid (95% coverage), overall TC braid (80% coverage), overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items