9264 0101000 - BELDEN - Coax - Audio | Anixter
9264 0101000 | BELDEN

BELDEN | 9264 0101000 | Coax - Audio Connecting Cable 24 AWG USTR FRPP FS FRPVC Black

  • Manufacturer # 9264 0101000
  • Anixter #B9264
Braid %: 100% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.031 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 24 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FRP-FLAME RETARDANT POLYPROPYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 725 CL2 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Description

24 AWG Uni-strand (7x32) tinned copper conductor, flame-retardant polypropylene insulation, Beldfoil shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items