9265 0101000 - BELDEN - Composite - ENG, EFP | Anixter
9265 0101000 | BELDEN

BELDEN | 9265 0101000 | Composite - ENG, EFP and CCTV Cable 1 SH PR22 AWG,1 75 OHM Coax Black

  • Manufacturer # 9265 0101000
  • Anixter #B9265-1000
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: SIAMESE
Coax Type: RG 59
Conductor Diameter: 0.03 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 725 CLASS 2
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

22 AWG stranded (7x30) conductors, foam polyethylene insulation (coax) and PVC (Pairs) insulation, coax w/BC braid shield (95% coverage), (1) twisted pair w/Beldfoil shield, 22 AWG drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items