9265 0101000 | BELDEN

BELDEN | 9265 0101000 | Composite - ENG, EFP and CCTV Cable 1 SH PR22 AWG,1 75 OHM Coax Black

  • Manufacturer # 9265 0101000
  • Anixter #B9265
Approx. Wt. lb./1,000 ft.: 62
Braid %: 95% BRAID COVERAGE
Braid Material: NO BRAID
Coax Construction: SIAMESE
Coax Type: RG 59
Conductor Diameter: 0.024 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.030/22/BC
Conductor Type: STRANDED CONDUCTOR
Conductor: 2-22 (7X30) TC + 1 Coax 22 (7X30) BC
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Insulation: PVC/FPE(Coax)
Jacket Material Color (O.D. in.): PVC/BLK/0.242 x 0.470
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket: Black PVC
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.242 x 0.470
Notes/Special Features: WITH 22 AWG - 2C OD 0.242 x 0.470
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CL2
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Shield: Foil (1 Pair)/95% BC Braid (Coax)
Vendor: Belden
Weight lb./1,000 ft.: 58
Description

22 AWG stranded (7x30) conductors, foam polyethylene insulation (coax) and PVC (Pairs) insulation, coax w/BC braid shield (95% coverage), (1) twisted pair w/Beldfoil shield, 22 AWG drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items