9265NH - BELDEN - RG59U SIAMESE 22(7X30)2C | Anixter
9265NH | BELDEN

BELDEN | 9265NH | RG59U SIAMESE 22(7X30)2C TC PE AL/MY 22(7X30)BC CPE BC BRD95% LSNH JKT BLK

  • Manufacturer # 9265NH
  • Anixter #B9265-LSNH
Coax Construction: SIAMESE
Coax Type: SIAMESE - SEE CONSTRUCTION
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: SOLID CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: UL LISTED ART 725 CLASS 2
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items