9267 0101000 - BELDEN - Coax - RG-59/U Type | Anixter
9267 0101000 | BELDEN

BELDEN | 9267 0101000 | Coax - RG-59/U Type 20 AWG FPE BRD PE BRD CSM Black

  • Manufacturer # 9267 0101000
  • Anixter #B9267
Approx. Wt. lb./1,000 ft.: 77
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.03 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Color and Type: Black Polyethylene
Jacket Material Color (O.D. in.): CSPE/BLK/0.360
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 725 CLASS 2
Nom. O.D. (in.): 0.360
Notes/Special Features: TRIAX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-95% BC Braids
Vendor: Belden
Weight lb./1,000 ft.: 77
Description

20 AWG solid .032" bare copper conductor, gas-injected foam high density polyethylene insulation, paper tape separator, bare copper braid shields (95% coverage), CSPE - Chlorosulphonated Polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items