9268 0101000 - BELDEN - Coax - 93 Ohm | Anixter
9268 0101000 | BELDEN

BELDEN | 9268 0101000 | Coax - 93 Ohm RG-62A/U Type Coax Black

  • Manufacturer # 9268 0101000
  • Anixter #B9268
Approx. Wt. lb./1,000 ft.: 44
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.03 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: 22 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: SSPE-SEMI SOLID POLYETHYLENE
Dielectric Type/Jkt.: Air-core PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Material Color (O.D. in.): PVC/BLK/0.260
Jacket Material: PE-POLYETHYLENE
Major Market: Computer
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. Imped. (ohms): 93
Nom. O.D. (in.): 0.260
Nom. O.D. (mm): 6.60
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: CM, CL2
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: CM CL2
Description

93 ohm, RG-62A/U type, 22 AWG solid .025" bare copper-covered steel conductor, semi-solid polyethylene insulation, bare copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items