9272 0061000 - BELDEN - Twinax - Twinaxial | Anixter
9272 0061000 | BELDEN

BELDEN | 9272 0061000 | Twinax - Twinaxial Cable 78 OHM Twinax Light Blue

  • Manufacturer # 9272 0061000
  • Anixter #B9272
Approx. Wt. lb./1,000 ft.: 41
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.021 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.037/20/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 78
Impedance: 78 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.156
Jacket Material Color (O.D. in.): PVC/BLU/0.244
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 19.7
Nom. Core O.D. (in.): 0.156
Nom. O.D. (in.): 0.244
Notes/Special Features: 2C
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Shield: 95% TC Braid
Vel. of Prop.%: 66
Vendor: Belden
Description

20 AWG stranded (7x28) .038" tinned copper conductors, polyethylene insulation, tinned copper braid shield (93% Coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items