9273 0101000 - BELDEN - 50 Ohm Coax cable, | Anixter
9273 0101000 | BELDEN

BELDEN | 9273 0101000 | 50 Ohm Coax cable, 19 AWG Solid .034" silver-coated copper conductor, polyethylene insulation, 1000' reel, double silver-coated copper braid shield, non-contaminating PVC jacket

  • Manufacturer # 9273 0101000
  • Anixter #B9273-1000
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 223
Conductor Diameter: 0.0340 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 19 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
Mil-C-17: M17/167-00001
NEC Rating: UL LISTED ART 800 LIMITED
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Description

19 AWG Solid .034" silver-coated copper conductor, polyethylene insulation, double silver-coated copper braid shield (95% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items