9318NH - BELDEN - 18AWG/1PR STR TNC PE INS | Anixter
9318NH | BELDEN

BELDEN | 9318NH | 18AWG/1PR STR TNC PE INS O/A AL/MY+D/W LSZH BLACK 300V 80C IEC60332-1

  • Manufacturer # 9318NH
  • Anixter #B9318-LSNH
Armor: NO
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: LOW SMOKE ZERO HALOGEN
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 80 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items