9395 0101000 - BELDEN - Coax - | Anixter
9395 0101000 | BELDEN

BELDEN | 9395 0101000 | Coax - Single-Conductor, High-Impedance Cable 18 AWG STR EPDM BRD CPE Black

  • Manufacturer # 9395 0101000
  • Anixter #B9395
Braid %: NO BRAID
Braid Material: NO BRAID
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: EPDM-ETHYLENE PROPYLENE DIENE MONOMER RUBBER
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 35 OHM NOMINAL IMPEDANCE
Jacket Material: CPE-CHLORINATED POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Description

18 AWG stranded (41x34) high-conductivity TC condcutor, EPDM rubber insulation, conductive textile (100%) plus TC spiral shields (68% coverage), paper tape, CPE jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items