9396 U90250 - BELDEN - Coax - | Anixter
9396 U90250 | BELDEN

BELDEN | 9396 U90250 | Coax - Single-Conductor, High-Impedance Cables 1 25 AWG PVC Shield PVC Gray, Matte

  • Manufacturer # 9396 U90250
  • Anixter #B9396
Approx. Wt. lb./1,000 ft.: 10
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding/Dia. AWG & Type: 3/0.021/25/TC
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 31
Impedance: 31 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PVC/0.058
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material Color (O.D. in.): PVC/GRY/0.100
Jacket Material: PVC-POLYVINYL CHLORIDE
Notes/Special Features: INSTRUMENT CABLE
RG Type: -----
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: SPIRAL WIRE SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: 90% TC Spiral
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Vendor: Belden
Voltage Rating: 1000 VOLTS AC
Description

25 AWG stranded (7x33) composite copper conductor, PVC insulation, (3) strands TC, (4) strands TCCS, TC spiral shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items