940-SP-3088-B25 - STEWART CONNECTOR - | Anixter
940-SP-3088-B25 | STEWART CONNECTOR

STEWART CONNECTOR | 940-SP-3088-B25 | Unshielded Contact CAT3 RJ45 Plug

  • Manufacturer # 940-SP-3088-B25
  • Anixter #074683
AWG: 24/26/28
Figure: A
Max. O.D.: 0.140 x 0.320
Notes: -----
Overall Cable Max. O.D.: 0.190
Type: MOD PLUG
Vendor: Stewart
Description

Standard RJ45 8 Position 8 Contact Plugs that accommodates a Conductor Diameter of .032-.038 inches on a Round/Flat/Oval Solid / Stranded cable. 25/PK

Features
  • Terminate Stranded & Solid Conductors
  • Clear 8 Position 8 Contact Line Cord Modular Plug
Specifications
  • 50 Micro inches of Gold on Contacts
  • Designed for CAT3 applications
Tech. Info & Standards

Dimensions and Tolerences Comply with TIA-1096 Standard
Plastic Housing is a Clear Polycarbonate, UL 94-V0 Rating

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items