9405 0601000 - BELDEN - Multi-Conductor - | Anixter
9405 0601000 | BELDEN

BELDEN | 9405 0601000 | Multi-Conductor - Antenna Rotor Cable 2 16 AWGPVC,618 AWGPVC,PVC Chrome

  • Manufacturer # 9405 0601000
  • Anixter #B9405
AWG (Stranding): 2@16 (19x28) / 6@18 (16x30)
Approx. Wt. lb./1,000 ft.: 92
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.019/0.018
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
NEC Rating: UL LISTED ART 800
No. of Conductors: 8
Nom. O.D. (in.): 0.345
RoHS Compliant: YES
Screen/Shield: NO
Stranding Unit Weight: 92
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: Black, White
Description

6 - stranded (16x30) 18 AWG and 2 - 16 AWG stranded (19x28) tinned copper conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items