9406 T351000 - BELDEN - Multi-Conductor - | Anixter
9406 T351000 | BELDEN

BELDEN | 9406 T351000 | Multi-Conductor - Audio, Control and Instrumentation Cable 2 22 AWG FS PR PVC PVC Beige, Pale Fawn

  • Manufacturer # 9406 T351000
  • Anixter #B9406
Approx. Wt. lb./1,000 ft.: 33
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: GENERAL PURPOSE
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation: S-R PVC
Jacket Color: Beige
Jacket Color: BEIGE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Pale Fawn Beige Striated PVC
NEC Rating: NEC CMG
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 50
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.173 x 0.280
Nom. Vel of Prop.: 60%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 32.2
_Color Code: Black & White, Black & Yellow
_NEC Rating: CMG
Description

22 AWG stranded (7x30) TC conductors, semi-rigid PVC insulation, twisted pairs, individually shielded w/Beldfoil (100% coverage), 22 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items