940906U1000 - BELDEN - Cable, 18 AWG, 1 | Anixter
940906U1000 | BELDEN

BELDEN | 940906U1000 | Cable, 18 AWG, 1 pair, unshielded Power limited tray cable stranded tinned copper PVC PVC jacket class 3 instrument tray cable FT4 105C 300V K2

  • Manufacturer # 940906U1000
  • Anixter #B9409-1000
Armor: NO
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items