9414 T351000 - BELDEN - Multi-Conductor - | Anixter
9414 T351000 | BELDEN

BELDEN | 9414 T351000 | Multi-Conductor - Audio, Control and Instrumentation Cable 2 22 AWG PVC Shield FRPVC Beige, Pale Fawn

  • Manufacturer # 9414 T351000
  • Anixter #B9414
Approx. Wt. lb./1,000 ft.: 23
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: GENERAL PURPOSE
Impedance: 38 OHM NOMINAL IMPEDANCE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation Thickness (in.): 0.010
Insulation: S-R PVC
Jacket Color: Beige
Jacket Color: BEIGE
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
Jacket: Pale Fawn Beige Striated PVC
NEC Rating: NEC CMG
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 50
Nom. O.D. (in.): 0.186
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 7x30
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 21.8
_Color Code: White, Black
Description

22 AWG stranded (7x30) tinned copper conductors, semi-rigid PVC insulation, twisted pair, overall Beldfoil shield (100% coverage), 22 AWG stranded TC drain wire, jacket-striated PVC.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items