9418 06010000 - BELDEN - Multi-Conductor | Anixter
9418 06010000 | BELDEN

BELDEN | 9418 06010000 | Multi-Conductor Cable, 4 Conductors, 18 AWG, 19x30 Strands, Tinned Copper, FEP Insulation, Flamarrest Jacket

  • Manufacturer # 9418 06010000
  • Anixter #B9418
Approx. Wt. lb./1,000 ft.: 52
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation Thickness (in.): 0.010
Insulation: PVC
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
Jacket: PVC
NEC Rating: NEC CMG
No. of Conductors: 4
Nom. Capacitance (pF/ft.): 70
Nom. O.D. (in.): 0.245
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 19x30
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: Red, Green, Black, White
_NEC Rating: CMG
Description

18 AWG stranded (19x30) tinned copper conductors, conductors cabled, semi-rigid PVC insulation, overall Beldfoil shield (100% coverage), 20 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items