9438 0101000 - BELDEN - Hook-Up Wire, 1 | Anixter
9438 0101000 | BELDEN

BELDEN | 9438 0101000 | Hook-Up Wire, 1 Conductor, 14 AWG, 104x34 Strands, HDPE Insulation

  • Manufacturer # 9438 0101000
  • Anixter #B9438
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 104 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: HDPE-HI-DENSITY POLYETHYLENE
Jacket Material: NO JACKET
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 600 VOLTS AC OR DC
Description

Tinned copper conductor. Black high-density polyethylene insulation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items