9451D A5QU1000 - BELDEN - Multi-Conductor - | Anixter
9451D A5QU1000 | BELDEN

BELDEN | 9451D A5QU1000 | Multi-Conductor - Double-Pair Cable 2 Bonded 22 AWG FSPR PVC PVC FR Red & Green

  • Manufacturer # 9451D A5QU1000
  • Anixter #B9451D
Approx. Wt. lb./1,000 ft.: 29
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 45 OHM NOMINAL IMPEDANCE
Insulation Material: PO-POLYOLEFIN
Insulation Thickness (in.): 0.008
Jacket Color: GREEN
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.020
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 34
Nom. O.D. (in.): 0.135 x 0.270
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red
Description

22 AWG stranded (7x30) TC conductors, polyolefin insulation, dual twisted pairs, overall Beldfoil shield (100% coverage), 22 AWG stranded TC drain wire, PVC jacket in zip-cord construction.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items