9451DP 0091000 - BELDEN - Multi-Conductor - | Anixter
9451DP 0091000 | BELDEN

BELDEN | 9451DP 0091000 | Multi-Conductor - Double-Pair Cable 2 FSPR 22 AWG FEP Plenum PVC White

  • Manufacturer # 9451DP 0091000
  • Anixter #B9451DP
Approx. Wt. lb./1,000 ft.: 26
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 42 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.007
Jacket Color: WHITE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.017
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 35
Nom. O.D. (in.): 0.127 x 0.269
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red, Black & White
Description

22 AWG stranded (7x30) TC conductors, FEP insulation, dual twisted pairs, overall Beldfoil shield (100% coverage), 22 AWG stranded TC drain wire, Flamarrest jacket in zip-cord construction.

Features
  • THE JACKET AND SHIELD ARE BONDED SO BOTH CAN BE REMOVED ON AUTOMATIC STRIPPING EQUIPMENT. DRAIN WIRE IS INSIDE FOIL SHIELD.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items