9462 0601000 - BELDEN - Multi-Pair Cable, 1 | Anixter
9462 0601000 | BELDEN

BELDEN | 9462 0601000 | Multi-Pair Cable, 1 Pair, 22 AWG, 7x30 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 9462 0601000
  • Anixter #B9462-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 36 OHM NOMINAL IMPEDANCE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Description

Overall Beldfoil shield audio, multi-conductor - audio, control and instrumentation cable.

Specifications
  • Multi-Conductor Cable
  • Put Ups: 1000 ft
  • Put Ups Color: Chrome
  • Conductor Material: Tinned Copper
  • Conductor Size: 22 AWG
  • Conductor Stranding: 7x30
  • Number Of Conductors: 2 (1 Pair)
  • Insulation Material: PVC
  • Insulation Wall Thickness: 0.014 Inch
  • Outer Shield Material: Aluminum Foil-Polyester Tape
  • Outer Shield Coverage: 1
  • Outer Shield Trade Name: Beldfoil (Z-Fold)
  • Outer Shield Type: Tape
  • Outer Shield Drain Wire Material: Tinned Copper
  • Outer Shield Drain Wire Stranding: 7x30
  • Outer Shield Drain Wire Size: 22 AWG
  • Outer Jacket Material: PVC
  • Jacket Wall Thickness: 0.035 Inch
  • Overall Nominal Diameter: 0.186 Inch
  • Temperature Range: -30 to 80 deg C (Operating), 80 deg C (UL AWM Style 2464)
  • Bulk Cable Weight: 19 lb/1000 ft
  • Recommended Pulling Tension: 27 lb
  • Minimum Bend Radius/Minor Axis: 2 Inch
  • Plenum: No
  • Impedance: 36 Ohm
  • Inductance: 0.19 uH/ft
  • Nominal Conductor To Conductor Capacitance: 50 pF/ft
  • Nominal Conductor To Other Conductor And Shield Capacitance: 90 pF/ft
  • Nominal Conductor DC Resistance: 16 Ohm/1000 ft At 20 deg C
  • Operating Voltage: 300 Volt RMS
  • Operating Current: 3 Amp Per Conductor At 25 deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items