9463LS - BELDEN - CABLE, 20 AWG, 2 | Anixter
9463LS | BELDEN

BELDEN | 9463LS | CABLE, 20 AWG, 2 CONDUCTOR, STRANDED TINNED COPPER PE INSULATION OVERALL ALUMINUM/MYLAR 55% TINNED COPPER BRAID LOW SMOKE ZERO HALOGEN STEEL WIRE ARMORED BLUE LOW SMOKE ZERO HALOGEN JACKET 78 OHM TWINAXIAL

  • Manufacturer # 9463LS
  • Anixter #B9463-LSNH-SWA
Braid %: 55% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items