9503NH - BELDEN - CABLE, 24 AWG, 3 PAIR, | Anixter
9503NH | BELDEN

BELDEN | 9503NH | CABLE, 24 AWG, 3 PAIR, STRANDED (7 X 32) TINNED COPPER PE INSULATION OVERALL ALUMINUM MYLAR WITH DRAINWIRE WITH GRAY LOW SMOKE ZERO HALOGEN JACKET 300V 80C IEC60332 PT1

  • Manufacturer # 9503NH
  • Anixter #B9503-LSNH
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items