9531 - BELDEN - Hook-up/Lead - Hook-Up Wire | Anixter
9531 | BELDEN

BELDEN | 9531 | Hook-up/Lead - Hook-Up Wire on Racks (Kits) 22 STR PVC 5 COLOR Kit 1

  • Manufacturer # 9531
  • Anixter #B9531
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: MIL-W-76
Product Type: MW-76
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 1000 VOLTS AC OR DC
Description

Great for R and D labs, engineers, servicemen and hobbyists. Specify Part No. 8800 for Rack only.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items