9534 0605000 | BELDEN

BELDEN | 9534 0605000 | Multi-Conductor - Computer Cable for EIA RS-232 Applications 4-pair 24 AWG PVC FS PVC Chrome

  • Manufacturer # 9534 0605000
  • Anixter #B9534
Approx. Wt. lb./1,000 ft.: 22
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 4
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
NEC Rating: NEC CMG
No. of Conductors: 4
Nom. Capacitance (pF/ft.): 33
Nom. O.D. (in.): 0.184
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield Coverage: 100%
Shield: Alum/Poly (Beldfoil)
Stranding: 7x32
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Vendor: Belden
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 22
_Color Code: See Chart 1
_NEC Rating: CMG
Description

24 AWG stranded (7x32) tinned copper conductors, conductors cabled, PVC insulation, overall Beldfoil shield (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items