9545 0601000 - BELDEN - 24-40C STR TNC SRPVC | Anixter
9545 0601000 | BELDEN

BELDEN | 9545 0601000 | 24-40C STR TNC SRPVC FOIL SHD CHR PVC JKT CMG 300V 80C RS-232 ROHS

  • Manufacturer # 9545 0601000
  • Anixter #B9545
Approx. Wt. lb./1,000 ft.: 130
Conductor Count: 40 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 40
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation Thickness (in.): 0.010
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.040
NEC Rating: NEC CMG
No. of Conductors: 40
Nom. Capacitance (pF/ft.): 30
Nom. O.D. (in.): 0.430
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield Coverage: 100%
Shield: Alum/Poly (Beldfoil)
Stranding: 7x32
Temperature Rating: 80 DEGREES CENTIGRADE
Vendor: Belden
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 2R
_NEC Rating: CMG
Description

Computer Cable for EIA RS-232 Applications. 24 AWG stranded (7x32) tinned copper conductors, conductors cabled, semi-rigid PVC insulation, overall Beldfoil shield (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items