9555 0102000 - BELDEN - Coax - 75 Ohm Coax 2 | Anixter
9555 0102000 | BELDEN

BELDEN | 9555 0102000 | Coax - 75 Ohm Coax 2 Conductor Parallel Coax Black

  • Manufacturer # 9555 0102000
  • Anixter #B9555
Approx. Wt. lb./1,000 ft.: 78
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: DUAL
Coax Type: RG 59 DUAL
Conductor Diameter: 0.0230 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size AWG: 23
Conductor Size: 23 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 2x1/0.023/23/CCS
Conductor Type: 23 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Color: Black
Jacket Material Color (O.D. in.): PVC/BLK/0.238 x 0.478
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Computer
NEC Rating: UL LISTED ART 800
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.238 x 0.478
Nom. O.D. (mm): 6.04 x 12.14
Notes/Special Features: DUAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59 DUAL
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
_NEC Rating: CM
Description

75 ohm, dual RG-59/U type, 23AWG solid .023" bare copper-covered steel conductors, polyethylene insulation, bare copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items