9576 010U1000 - BELDEN - Multi-Conductor | Anixter
9576 010U1000 | BELDEN

BELDEN | 9576 010U1000 | Multi-Conductor Cable, 6 Conductors, 22 AWG, Solid, Bare Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 9576 010U1000
  • Anixter #B9576
AWG: 22
Approx. Wt. lb./1,000 ft.: 35
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 6 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: Tinned Copper
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.013
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.039
NEC Rating: UL LISTED ART 760 RISER - FIRE ALARM
No. of Conductors: 6
Nom. O.D. (in.): 0.234
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 1
Description

22 AWG solid TC conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items