9612 0601000 - BELDEN - Computer cable, 24 | Anixter
9612 0601000 | BELDEN

BELDEN | 9612 0601000 | Computer cable, 24 AWG, 7 stranded (7x32) tinned copper conductors, S-R PVC insulation, overall Beldfoil + TC braid shield (+65% coverage), PVC jacket

  • Manufacturer # 9612 0601000
  • Anixter #B9612
Approx. Wt. lb./1,000 ft.: 38
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 7 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Conductors: 7
Nom. Capacitance (pF/ft.): 30
Nom. O.D. (in.): 0.225
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 35.7
_Color Code: See Chart 1
Description

Multi-conductor / Computer cable for RS-232 applications, foil/braid shield, 300V, 80C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items