9623 0601000 - BELDEN - Multi-Conductor - | Anixter
9623 0601000 | BELDEN

BELDEN | 9623 0601000 | Multi-Conductor - Audio, Control, Communication and Instrumentation Cable 514 AWG PVC PVC Chrome

  • Manufacturer # 9623 0601000
  • Anixter #B9623
Approx. Wt. lb./1,000 ft.: 197
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 5 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.045
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.060
No. of Conductors: 5
Nom. O.D. (in.): 0.573
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
_Color Code: See Chart 2
Description

14 AWG stranded (19x27) tinned copper conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items