9637 0601000 - BELDEN - Multi-Conductor - | Anixter
9637 0601000 | BELDEN

BELDEN | 9637 0601000 | Multi-Conductor - Computer Cable for EIA RS-232 Applications 25 28 AWG PVC SH PVC Chrome

  • Manufacturer # 9637 0601000
  • Anixter #B9637
Approx. Wt. lb./1,000 ft.: 59
Braid Coverage: 65% TC Braid
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 25 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 28
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation: S-R PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: PVC, Chrome
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Conductors: 25
Nom. Capacitance (pF/ft.): 30
Nom. O.D. (in.): 0.305
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: 65% TC Braid
Stranding: 7x36
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 2R
Description

28 AWG stranded (7x36) tinned copper conductors, S-R PVC insulation, overall Beldfoil (100% Coverage) plus tinned copper braid shield (65% Coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items