9641 0081000 - BELDEN - Multi-Conductor - | Anixter
9641 0081000 | BELDEN

BELDEN | 9641 0081000 | Multi-Conductor - Computer Cable for EIA RS-232 Applications 23 Conductor IEEE 488 Cable Gray

  • Manufacturer # 9641 0081000
  • Anixter #B9641
Approx. Wt. lb./1,000 ft.: 82
Braid Coverage: 90% TC Braid
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 10 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 26 and 24
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation: S-R PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Gray PVC
NEC Rating: NEC CMG
No. of Conductors: 23 (6) 26 AWG Pairs, (10) 26 AWG Cond, (1) 24 AWG
Nom. O.D. (in.): 0.350
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: 90% TC Braid
Stranding: 7x43 and 7x32
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 1
Description

26 AWG stranded (7x34)and 24 AWG stranded (7x32) tinned copper conductors, semi-rigid PVC insulation, overall Beldfoil (100% Coverage) plus inned copper braid shield (90% Coverage), drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items