9696 0101000 - BELDEN - Multi-Conductor - | Anixter
9696 0101000 | BELDEN

BELDEN | 9696 0101000 | Multi-Conductor - Computer P.O.S. Cable 2-Pair 22 AWG PE Shield PVC Black

  • Manufacturer # 9696 0101000
  • Anixter #B9696
Approx. Wt. lb./1,000 ft.: 44
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation: Polyethylene
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Black PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 16
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.290
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: Foil + 58% TC Braid
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2919
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 45.8
_Color Code: 1 pair: Blue & White w/Blue Stripe; 1 pair: Orange
_NEC Rating: CM
Description

22 AWG solid BC conductors, polyethylene insulation, twisted pairs, overall Beldfoil shield (100% coverage) + TC braid (58% coverage), 22 AWG solid TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items