9708 3681000 - BELDEN - Multi-Conductor - | Anixter
9708 3681000 | BELDEN

BELDEN | 9708 3681000 | Multi-Conductor - High-Conductivity Copper Speaker Cable Parallel Zip Const 2 18 AWG PVC Parallel Clear, Transparent

  • Manufacturer # 9708 3681000
  • Anixter #B9708
AWG: 18
Approx. Wt. lb./1,000 ft.: 18
Conductor Count: 2 CONDUCTORS
Conductor Material: HIGH-CONDUCTIVITY COPPER CONDUCTORS 1 TC 1 BC
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: CLEAR
Jacket Material: PVC-POLYVINYL CHLORIDE
Nom. O.D. (in.): 0.110 x 0.220
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG stranded (16x30) ETP high-conductivity copper conductors, PVC insulation, parallel: (1) tinned, (1) bare.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items