9712 3681000 - BELDEN - High Conductivity | Anixter
9712 3681000 | BELDEN

BELDEN | 9712 3681000 | High Conductivity Tinned and Bare Copper Conductor Multi-Conductor Cable, (2) 22 AWG (7x30) Stranded, PVC Insulation and Jacket, 1000 ft, Clear

  • Manufacturer # 9712 3681000
  • Anixter #B9712
AWG: 22
Approx. Wt. lb./1,000 ft.: 7.7
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE CONDUCTOR AND TINNED CONDUCTOR
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: SP-SPECIAL CONSTRUCTION
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.065 x 0.130
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

High-Conductivity Copper Speaker Cable Parallel Zip Const. 22 AWG stranded (7x30) ETP high-conductivity copper conductors, clear PVC insulation, parallel: (1) tinned, (1) bare.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items