9728 0601000 - BELDEN - Multi-pair Snake | Anixter
9728 0601000 | BELDEN

BELDEN | 9728 0601000 | Multi-pair Snake cable, 1000' reels, 24 AWG, 4 pairs of stranded (7x32) TC conductors, Datalene insulation, twisted pairs, individually Beldfoil shielded, overall PVC (Polyvinyl Chloride) jacket

  • Manufacturer # 9728 0601000
  • Anixter #B9728-1000
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2493
Voltage Rating: 300 VOLTS AC
Description

Paired cable individually shielded, low-capacitance 100 Ohm computer cable for EIA RS-422, and digital audio applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items