9730 06010000 - BELDEN - Multi-pair Snake | Anixter
9730 06010000 | BELDEN

BELDEN | 9730 06010000 | Multi-pair Snake cable, 24 AWG, 3-pair of stranded (7x32) TC conductors, Datalene insulation, twisted pairs, individually shielded, Beldfoil, 24 AWG stranded TC drain wire, overall PVC (Polyvinyl Chloride) jacket

  • Manufacturer # 9730 06010000
  • Anixter #B9730
Approx. Wt. lb./1,000 ft.: 46
Conductor Count: 3 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
No. of Pairs: 3
Nom. Capacitance (pF/ft.): 12.5
Nom. Imped. (ohms): 100
Nom. O.D. (in.): 0.334
Nom. Vel of Prop.: 76%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN IN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2493
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 52.4
_Color Code: See Chart 3
Description

Paired cable individually shielded, low-capacitance 100 Ohm computer cable for EIA RS-422 and digital audio applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items