9770 0015000 - BELDEN - Multi-Pair Cable, 3 | Anixter
9770 0015000 | BELDEN

BELDEN | 9770 0015000 | Multi-Pair Cable, 3 Pair, 22 AWG, 7x30 Strands, Tinned Copper, PP Insulation, PVC Jacket

  • Manufacturer # 9770 0015000
  • Anixter #B9770
Approx. Wt. lb./1,000 ft.: 17
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.008
Insulation: Polypropylene
Jacket Color: Brown
Jacket Color: BROWN
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.020
Jacket: PVC
NEC Rating: UL LISTED ART 800
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 32
Nom. O.D. (in.): 0.145
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 7x30
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red, White
_NEC Rating: CM
Description

22 AWG stranded (7x30) tinned copper conductors, conductors cabled, polypropylene insulation, overall Beldfoil aluminum-polyester shield (100% coverage), 22 AWG stranded tinned copper drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items